• Last chance! Soon no longer part of our assortment.

Open ended spanner / ratchet ring spanner set, in a tool wallet reversible 15° offset, Number of keys: 5

Article no.: 614830 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
202 pieces in stock 202 pieces available in 5-10 working days

Select article variation and quantity

Number of keys Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 5
Width across flats 8 mm; 10 mm; 13 mm; 16 mm; 17 mm
Ring setting 15 degrees
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Packaging Tool roll
Width across flats metric
with swivel head no
Ratchet reversible yes
Type of product Spanner

Identification & Classification

Article number 614830 5
EAN / GTIN 4045197218858
Manufacturer number 614830 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Supplied with:

1 each spanner No. 614820 in sizes 8; 10; 13; 16; 17.

Note:

Spare tool wallets can be found under No. 614835 / 614836.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart