• Last chance! Only a few items available and soon no longer in our assortment.

Open ended spanner / ratchet ring spanner, Width across flats: 36mm

Article no.: 614800 36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
15 pieces in stock 15 pieces available in 5-10 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible direction of rotation yes
Overall length L 482 mm
Maximum permissible torque 1,000
Number of teeth 72
Material chromium vanadium steel
Surface matt chrome-plated
With ratchet function yes
Manufacturing process drop forged
Width across flats, for hexagon head screws 36 mm
Type of product spanner
Drive handle
Output drive for hexagon head screws
Content single part

Identification & Classification

Article number 614800 36
EAN / GTIN 4045197488749
Manufacturer number 614800 36
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart