TYROLIT FSM-C Floor saw blade 1000x4,4x25,4 PREMIUM cured concrete

Article no.: 613291
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 613291
EAN / GTIN 9003176132910
Manufacturer number 613291
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

Machines up to 25 kW , hydraulic drives up to 50 kW , soft to very hard aggregates. Details: Laser welded up to a diameter of 1 200 mm. Special segment shape with a protective function to guard against premature steel blade wear in the contact zone – (undercutting-effect).

Feature:

  • Form: C77W 50088A DIAMOND SAW
  • Specification : 20 - 4,4 - 10
  • Dimension (D x T x H): 1000 x 4,4 x 25,4 mm
  • Diameter: 1000 mm
  • Thickness: 4.4 mm
  • Drill hole: 25.4 mm
  • Grain size: 38
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Floor saw

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running.
  • Long lifetime.

Material:

  • Concrete
  • Concrete

Suitable for:

  • Floor saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart