{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| Fork insertion slots dimension D | 90 mm | |
| Fork insertion slots dimension A | 190 mm | |
| Fork insertion slots dimension C | 592 mm | |
| Internal dimension at intake: width | 190 mm | |
| Fork-lift fork socket pitch B | 192 mm | |
| Internal dimension at intake: height | 90 mm | |
| Drain cock version | delivery tap with sieve | |
| Type of product | tilting containers | |
| Fork insertion slots | yes | |
| Number of wheels | 4 | |
| Number of castors with parking brake | 2 | |
| Number of fixed wheels without parking brake | 2 | |
| Wheel ⌀ | 200 mm | |
| Material of wheel | polyamide | |
| Bucket length | 1,237 mm | |
| Bucket height | 703 mm | |
| Length | 1,294 mm | |
| Width | 731 mm | |
| Bucket width | 666 mm | |
| Height | 1,070 mm | |
| Height without rollers | 833 mm | |
| Filling edge height with rollers | 981 mm | |
| Filling edge height | 744 mm | |
| Load capacity | 1,000 kg | |
| Volume | 350 l | |
| Tipping mechanism | manual | |
| Characteristics | tipping prevention; with drain tap; with pull cord | |
| Area of application | for liquids | |
| Standard | EN 1757-3 | |
| Weight | 139 kg |
| Article number | 6030A | |
| EAN / GTIN | 4017976160306 | |
| Manufacturer number | 6030A | |
| L-Number | L90070 83 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |