{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | offset | |
| Projection height L2 | 10 mm | |
| Width across flats, for hexagon head screws | 30 mm | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Standard | DIN 3113; ISO 3318; ISO 7738 | |
| Overall length L | 340 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for hexagon head screws |
| Article number | 603-30 | |
| EAN / GTIN | 4000896050260 | |
| Manufacturer number | 603-30 | |
| L-Number | L60140 611 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |