{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | straight | |
| With ratchet function | no | |
| Manufacturing process | drop forged | |
| Width across flats, for external double square screws | 30 mm | |
| Type of product | spanner | |
| Material | heat-treatable steel | |
| Surface | chrome-plated | |
| Overall length L | 510 mm | |
| Set | no | |
| Output drive | for external double square screws |
| Article number | 600LG-30 | |
| EAN / GTIN | 4000896199723 | |
| Manufacturer number | 600LG-30 | |
| L-Number | L60140 4376 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |