TYROLIT DGU-Turbo Diamond cup wheels 100x20x22,23 PREMIUM universal

Article no.: 598061
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 598061
EAN / GTIN 9009015980612
Manufacturer number 598061
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials that can be worked: Concrete, natural stone and general construction materials.
  • Details: Turbo grinding rim for a finer grinding pattern and clean edge processing.
  • Rapid dust removal.
  • Reducing ring 22.23–16 mm is supplied with the 100 mm diameter.

Feature:

  • Shape: STS-T THS05 DIAMOND GRINDING DISC
  • Grit size: 30
  • Material suitability: Universal
  • Product line: PREMIUM
  • Specification : 23 - 6 - 7 X 16
  • Dimensions (D x T x H): 100 x 20 x 22.23 mm
  • Diameter: 100 mm
  • Thickness: 20 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Fine grinding pattern and clean edge processing
  • Rapid dust removal.
  • Impressive performance and lifetime.

Material:

  • Universal

Suitable for:

  • Angle grinder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart