Combination diamond cup grinding wheel for Deckel S0 / S0E D×T×H (mm), 75×26×20, Type: D15

Article no.: 597111 D15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Grinding process: Tool grinding
  • Grinding medium code: D
  • Shape: 11A2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Diamond
Grinding medium code D
Grit D15
Specification D15C50B
Shape 11A2
Disc ⌀ D 75 mm
Disc thickness T 26 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 8 mm
Abrasive coating height X 2 mm
Type of product Tapered cup grinding wheel

Identification & Classification

Article number 597111 D15
EAN / GTIN 9003175860241
Manufacturer number 586024
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Application Table

Carbide (HM)
 
Plastic, GRP
 
dry
 

Description

Version:

Cup grinding wheels with CBN or diamond abrasive coating.
High-performance tool grinding wheels with super-abrasive coating (CBN or diamond) in synthetic resin bonding for very long working life at consistently high metal removal rates. The sandwich carrier body system of composite aluminium materials ensures high vibration damping and hence smooth grinding with consistent grinding results at high surface quality.

Application:

For cost-effective initial and finish grinding of HSS and carbide styluses without changing the wheel, for Deckel S0 / S0E. Can be used in pairs with No. 597111 / 597112 or 597121 / 597122.
Diamond coating for high performance grinding of short-chipping materials with no ferrous content such as carbide, polycrystalline (PCD) tool materials, ceramic materials (PCS). Specification D15C50B, D64C50B W-Carbide.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart