This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hole saw bi metal Power Change, Diameter: 14mm

Article no.: 589760 14

Select article variation and quantity

Diameter (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 589760 14
Manufacturer number 2608584612
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com

Description

Version:

Sturdy HSS bi-metal hole saw with 8% cobalt alloy element. Extremely wear-resistant, with a long working life. The progressive tooth profile, 4-5 TPI, ensure quick cutting and ideal clearance of sawdust. The Power Change system enables that the hole saw can be changed quickly without using tools. Maximum depth of cut for all sizes 40 mm.

Application:

On pillar drills, lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel, aluminium, stainless steel and wood.

Recommendation:

The quality of cut depends on the correct speed and temperature. The use of cutting oil such as No. 084205 size 0.25 extends the service life and permits more rapid progress through the material.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart