{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Saw blade material | BiM | |
| Tooth pitch | 1.4 + 1.8 mm | |
| Blade length | 150 mm | |
| optimised for material | Steel | |
| Sheet thickness (perforated panel) | 3-8 mm | |
| Metal profile (open) | < 100 mm | |
| Type of cutting | Precise angular cutting | |
| Number of blades | 5 | |
| Type of product | Sabre saw blade |
| Article number | 588700 937BEF | |
| EAN / GTIN | 4059952622361 | |
| Manufacturer number | 2608658991 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |