{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Pitch S | 17.5 mm | |
| Manufacturing process | drop forged | |
| Drive size, square | 9×12 | |
| Width across flats, for hexagon head screws | 7 mm | |
| Type of product | plug-in head | |
| Material | chromium vanadium steel | |
| Surface | chromium-plated over nickel; hardened | |
| Drive | Square | |
| Output drive | for hexagon head screws |
| Article number | 58211007 | |
| EAN / GTIN | 4018754033799 | |
| Manufacturer number | 58211007 | |
| L-Number | L60010 729 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |