{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 12 pcs. | |
| Cooling lubricant | no | |
| TPI | 14 | |
| Tooth version | alternating toothing | |
| Type of product | saw blade for hacksaw frame | |
| Number of saw blades | 12 pcs. | |
| Length | 150 mm | |
| Thickness of blade | 0.4 mm | |
| Material suitability | wood | |
| Content | set/ assortment | |
| Material group | wood | |
| Configurable | no |
| Article number | 581260 | |
| EAN / GTIN | 4010124313463 | |
| Manufacturer number | 313146 | |
| Manufacturer/responsible person | JOSEF HAUNSTETTER SÄGENFABRIK KG, Im Tal 6 1/2, 86179 Augsburg, Germany, www.haunstetter-saegenfabrik.de |