{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Roller ⌀ | 90 mm | |
| Roller width | 100 mm | |
| Bore ⌀ | 19 mm | |
| Type | expanding | |
| Degree of hardness | SOFT | |
| Manufacturer's designation | MA-AC | |
| Colour | white |
| Article number | 568580 SOFT | |
| EAN / GTIN | 4001895571169 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |