• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Multi-hole PU backing pad, External ⌀: 150mm

Article no.: 567990 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

External ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M8
Manufacturer’s designation Multiloch PU-Stützteller, Außen-⌀: 150mm
Guideline / labelling CE mark
Content 1 pcs.
Description of shape flat
Diameter 150 mm
Backing pad glass fibre
Propulsive equipment random orbital sander
Holder thread mounting
Grinding media backing polyurethane
Hole pattern, with dust extraction round hole pattern
Degree of hardness medium hard
Suitable for disc diameter 150 mm
Colour orange; black
Contents unit pieces
Type of product backing pads
Material group multi-material
Characteristics with dust extraction

Identification & Classification

Article number 567990 150
EAN / GTIN 4062406658755
Manufacturer number 567990 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-hole backing pads with innovative extraction system (integral ducts) and flat design for use on orbital sanders. With 5/16 inch / M8 mount.
The combination of semi-flexible PU-foam and unbreakable fibre glass-reinforced backing pad ideally suited to medium to coarse sanding and sanding contoured surfaces. Multi-hole system for use on all velour-backed abrasive discs with standard hole pattern and ABRANET.

Application:

Innovative adapter system allows them to be fitted to all commercially available orbital sanding machines (Dynabrade, Ingersoll, CP, Festool, etc. ).

Suitable for:

Suitable for discs with extraction holes: 6; 6+1; 8; 8+1; 15; 21; ABRANET.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart