PU hook and loop backing pad, External ⌀: 77mm

Article no.: 567885 77
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
35 pieces in stock 35 pieces available in 5-10 working days

Select article variation and quantity

External ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PU-Klettschleifteller, Außen-⌀: 77mm
Content 1 pcs.
Description of shape flat
Diameter 77 mm
Holder thread mounting
Grinding media backing Polyurethane
Number of dust extraction holes, with dust extraction 6
Suitable for disc diameter 77 mm
Contents unit pieces
Type of product backing pads
Material group Metal
Characteristics with dust extraction; with dust extraction

Identification & Classification

Article number 567885 77
EAN / GTIN 6416868938326
Manufacturer number 8294791211
Manufacturer/responsible person Mirka GmbH, Otto-Volger-Straße 1A, 65843 Sulzbach, Germany, www.mirka.de

Description

Ejecución:

Plato de apoyo de PU con asiento de 1/4 pulgada y agujeros 6x.

Idóneo para:

Adecuado para discos con orificio: 6; ABRANET.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart