{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | ABRANET® ACE HD | |
| Content | 1 pcs. | |
| Shape | flat | |
| Diameter | 150 mm | |
| Propulsive equipment | random orbital sander | |
| Holder | hook and loop | |
| Grit designation | coarse | |
| Max. circumferential speed | 40 m/s | |
| Grinding media backing | polyamide | |
| Number of dust extraction holes, with dust extraction | 15 | |
| Hole pattern, with dust extraction | round hole pattern | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 80 mesh | |
| Suitable for material | aluminium | |
| Material group | metal | |
| Suitable for | grinding | |
| Characteristics | with dust extraction | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 567805 80 | |
| EAN / GTIN | 6416868271683 | |
| Manufacturer number | AH24102580 | |
| Manufacturer/responsible person | Mirka GmbH, Otto-Volger-Straße 1A, 65843 Sulzbach, Germany, www.mirka.de |