Velour-backed abrasive disc (CER) Hookit 775L Multiple holes, ⌀ 150 mm, Grit: 80

Article no.: 567792 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 1.51 / 1 Piece
  • from 50 Piece
    US $ 1.26 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
6,730 pieces in stock 6,730 pieces available in 5-10 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 775L
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Manufacturer's designation Hookit 775L
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification & Classification

Article number 567792 80
EAN / GTIN 30051125868243
Manufacturer number 7100045072
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

With stable film backing. Dust-repellent coating prevents premature clogging.

Advantage:

  • More uniform surface finish due to outstanding grit support.
  • Improved tear resistance when the edges are stressed.

Application:

Can be used wet or dry on wood, paint, metal and plastic surfaces.
Cubitron™ II precision grit with the advantage of quicker material removal and more consistent surface finish on large areas (sheet metal work).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart