Compact disc D × T × H (mm, see drawing) 125×6×22

Article no.: 566996
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 20.19
  • from 10
    from US $ 16.82
on request
Deliverable
186 pieces in stock
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 60

Description

Version:

Compact disc of compressed fibre fleece for cool grinding without discolouration.

Application:

For dressing, cleaning and finishing of fillet welds, weld spatter and inaccessible places using angle grinders (⌀ 125 mm) or fillet weld grinding machines (⌀ 150 mm).
No further accessories required for use on angle grinders.

Note:

Fleece compact wheels for surface grinding can be found under No. 566991. Deburring and finishing wheels for use on bench grinders can be found under No. 568725, No. 568731 and No. 568741.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart