Hook and loop backing pad with Thread M 14, External ⌀: 115mm

Article no.: 566960 115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
65 pieces in stock 65 pieces available in 5-10 working days

Select article variation and quantity

External ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M14
Content 1 pcs.
Description of shape flat
Diameter 115 mm
Backing pad plastic
Propulsive equipment angle grinder
Holder thread mounting
Max. circumferential speed 40 m/s
Max. speed 12,000 min-1
Contents unit pieces
Type of product backing pads
Characteristics hook and loop fastener

Identification & Classification

Article number 566960 115
EAN / GTIN 2050001029515
Manufacturer number 566960 115
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Attachment side with double T-hook system, for secure fixing of velour backed fleece abrasive discs.

Suitable for:

For velour-backed abrasive discs without a centring hole.

Attention:

Maximum circumferential speed on angle grinders with velour grinding discs 40 m/s.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart