{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 25 pcs. | |
| Shape | flat | |
| Diameter | 115 mm | |
| Backing pad | vulcanised fibre | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Grinding media backing | vulcanised fibre | |
| Binding | resin and artificial resin | |
| Series | Cubitron™ III | |
| Manufacturer’s designation | 1187C | |
| Contents unit | pieces | |
| Type of product | fibre disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 80 mesh | |
| Suitable for material | aluminium; stainless steel; titanium | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Characteristics | cooling coating | |
| Max. iron, sulphur and chlorine constituents | 0.1 % | |
| 3M grit designation | Cubitron™ III 1187C |
| Article number | 566474 80 | |
| EAN / GTIN | 068060671110 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |