This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double-sided grinding disc (ZA) Thread M14, ⌀ 125 mm, Grit: 80

Article no.: 566347 80

Select article variation and quantity

Grit Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 566347 80
EAN / GTIN 4045197890313
Manufacturer number 566347 80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Wood
 
dry
 

Description

Version:

Innovative grinding disc with double-sided abrasive grit coating Zirconium Aluminium Oxide (ZA) and extremely thin, sturdy design (3.5mm). More control for precise working thanks to viewing holes. With M14 thread for direct mounting on angle grinders, for use with adapter No. 566348.

Application:

Versatile application options, precise chamfering with low approach angle, double-sided grinding in tight spaces in a single operation, plunging into grooves.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart