This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Flap disc (special ZA) glass fibre pad conical 36

Article no.: 565370 36
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Product details

Technical Data

Grinding media Zirconium aluminium oxide (ZA)
Grinding medium code ZA
Grit 36
abrasive, cooling coating yes
Grinding media backing Cotton fabric
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565370 36

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

Roughing grinding discs with cloth flaps coating with Zirconium Aluminium Oxide (ZA) or ceramic grit on backing pads of steel, plastic or glass fibre. Circumferential speed ideally 50-60 m/s, max. 80 m/s. Gentle, cool grinding with high self-sharpening effect (no clogging); low vibration and low force working, low noise level.
  • Dished shape − for dressing edges/weld seams and surface grinding with approach angles 15−25°.

Flap disc with glass fibre pad and polyester fabric with greatly above-average working life.
Exceptional metal removal rate.

Application:

Universal for all steels, even for use on hardened edges.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart