{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape | flat | |
| Diameter | 125 mm | |
| Propulsive equipment | angle grinder | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Grinding media backing | glass fibre pad | |
| Series | long life | |
| Type of product | abrasive flap wheel | |
| Abrasive media | zirconium abrasive (ZA) | |
| Grit size (mesh) | 60 mesh | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | grinding; surface grinding; edge grinding | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 565289 60 | |
| EAN / GTIN | 4069515064972 | |
| Manufacturer number | 565289 60 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |