{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | support leg | |
| Width | 90 mm | |
| Height | 56 mm | |
| Weight | 5.652 kg |
| Article number | 562007 | |
| EAN / GTIN | 4020772022839 | |
| Manufacturer number | 562007 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |