{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Thread nominal diameter metric | 4 mm | |
| Core hole diameter | 3.3 mm | |
| Tool material | HSS | |
| Overall length | 80 mm | |
| Weight | 7 g | |
| Cutting direction | right-hand cutting | |
| Standard | DIN 371 | |
| Machining method | thread processing internal | |
| Type of product | Taps |
| Article number | 56080464 | |
| EAN / GTIN | 4022668804642 | |
| Manufacturer number | 56080464 | |
| L-Number | L60010 7604 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |