Textile bag 2-TGU, complete, with sanitary heating tool pack 2 PAKET 2 PLUS TEXTILTA. TGU inside l.230mm w.440mm h.320mm 47pcs

Article no.: 56077130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 47 pcs.
Height 320 mm
Width 440 mm
Length 230 mm
Total weight 12.895 kg
Type of product tool set

Identification & Classification

Article number 56077130
EAN / GTIN 4022668013587
Manufacturer number 56077130
L-Number L60010 7289
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • W 440 x H 320 x D 230
  • Extremely hard-wearing craftsman design with robust rubber base, ideal for damp surfaces!
  • Can be completely closed with a zip
  • Top carrying handle
  • Adjustable shoulder strap with shoulder pad
  • 9 outside pockets and 8 loops
  • Inside 12 pockets

Feature:

  • Number of tools: 47
  • Internal length: 230 mm
  • Height mm (inside): 320 mm
  • Width internal: 440 mm
  • Height mm (h): 220 mm
  • Length mm (L): 460 mm
  • Weight: 12400g
  • Weight kg: 12,895kg
  • Width mm (b): 220 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart