Genuine leather bag L1, empty L.440mm W.190mm H.360mm

Article no.: 56070067
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bag
Material leather
External dimension width 440 mm
External dimension height 360 mm
External dimension depth 190 mm
Weight 4.173 kg
Closure buckle
Fittings compartments
Internal dimension width 415 mm
Internal dimension height 320 mm
Internal dimension depth 165 mm
Number of catches 2
Characteristics wall attachment
Mobile no

Identification & Classification

Article number 56070067
EAN / GTIN 4022668012542
Manufacturer number 56070067
L-Number L60010 7149
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Material: Genuine cowhide
  • Removable centre panel
  • Front and rear panels can be partially opened
  • All-round aluminium edges
  • Various large and small compartments
  • Sheet steel floor pan
  • Made in Germany
  • Illustration shows assembly example: Order no. 56070067 = empty bag without fittings

Feature:

  • Internal length: 165 mm
  • Height mm (inside): 320 mm
  • Width internal: 415 mm
  • Height mm (h): 360 mm
  • Length mm (L): 440 mm
  • Weight: 4173g
  • Width mm (b): 190 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability