Pack of 12 saw blades for metal, fine 32TPI L.190mm

Article no.: 56060053
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 32
Type of product hacksaw blade
Number of saw blades 12 pcs.
Material of blade high carbon steel (HCS)
Length 190 mm
Material suitability metal
Material group metal

Identification & Classification

Article number 56060053
EAN / GTIN 4022668600534
Manufacturer number 56060053
L-Number L60010 7191
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:

Feature:

  • Tooth density: 32 TPI
  • Length mm (L): 190 mm
  • suitable for no.: 60065, 60050, 60060, 60070
  • Weight: 40g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart