{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red; silver | |
| Min. diameter of cable | 8 mm | |
| Max. diameter of cable | 13 mm | |
| Type of product | Cable stripping tools | |
| Characteristics | blade exchangeable; with blade protector | |
| Material of blade | steel | |
| Type of blade | Hooked blade | |
| Material of handle | glass fibre | |
| Weight | 100 g |
| Article number | 56050021 | |
| EAN / GTIN | 4022668500216 | |
| Manufacturer number | 56050021 | |
| L-Number | L60010 8053 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |