Round cable stripper min.D. 8mm max.D. 13 mm

Article no.: 56050018
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product cable stripping tools
Min. diameter of cable 8 mm
Max. diameter of cable 13 mm
Colour red; black
Characteristics one-handed use
Material of handle plastic
Weight 59 g

Identification & Classification

Article number 56050018
EAN / GTIN 4022668500186
Manufacturer number 56050018
L-Number L60010 6787
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Flush stripping even in places that are difficult to access, such as junction and distribution boxes or switch cabinets
  • For NYM cables from 3 x 1.5 to 5 x 2.5 mm²

Feature:

  • Diameter max. (mm): 13 mm
  • Diameter min. (mm): 8 mm
  • Weight: 59g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart