{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of blade | steel | |
| Material of handle | wood | |
| Overall length | 110 mm | |
| Length of blade | 110 mm | |
| Weight | 90 g | |
| Colour, grey | Silver grey | |
| Part described, Silver grey | Klinge | |
| Colour | brown; grey | |
| Type of product | knives | |
| Characteristics | fixed blade; folding knife | |
| Rounded blade | yes | |
| Security technology | fixed blade |
| Article number | 56050004 | |
| EAN / GTIN | 4022668500049 | |
| Manufacturer number | 56050004 | |
| L-Number | L60010 7040 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |