Torque spanner MOMENTUM no. 43050 measuring w. 6-50Nm output 3/8″ L. 375mm

Article no.: 56043050
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of connection drive square
DIsplay analogue
Unit of measure for torque Nm
Torque accuracy clockwise 4 %
Scale graduation, 1 graduation 2 Nm
Direction of tightening right-hand
Overall length L 375 mm
Total weight 900 g
Series MOMENTUM
Colour grey
Adjustable trigger value adjustable
Min. torque, Nm 6
Max. torque, Nm 50
Size, drive square 3/8 in
Unit of measure for scale graduations Nm
Trigger signal acoustic; haptic
Feedback triggering
Type of product torque wrenches
Measurement technology mechanical
Measuring functions torque

Identification & Classification

Article number 56043050
EAN / GTIN 4022668014478
Manufacturer number 56043050
L-Number L60010 7680
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Display deviation is +/- 4 %
  • Quick adjustment for fast setting of the torque
  • Key does not have to be set to ″0″ for relaxation
  • Torque spanner is triggered and emits an audible and perceptible stop signal when the set value is reached

Feature:

  • b1: 28 mm
  • b2: 27.5 mm
  • External square [inch]: 3/8 ″
  • Output square external (inch): 3/8 inch
  • Size: 5
  • Height mm (h): 51 mm
  • Height mm (h1): 23 mm
  • Height mm (h2): 14.5 mm
  • Length mm (L): 375 mm
  • LF: 293 mm
  • MA N-m: 6 N·m
  • Measuring range ft-lb: 5-36 ft·lb
  • Measuring range N-m: 6-50 N·m.
  • Nominal value N-m: 50 N·m
  • Scale division [E1]: 2 N·m
  • Scale division [E2]: 1 ft-lb
  • Weight: 900g
  • Width mm (b): 51 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart