{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 202 mm | |
| Writing colour | black | |
| Writing material | graphite | |
| Suitable for material | wood | |
| Characteristics | refillable | |
| Weight | 50 g | |
| Content | individual piece | |
| Type of product | graphite pencil |
| Article number | 56036655 | |
| EAN / GTIN | 4022668014317 | |
| Manufacturer number | 56036655 | |
| L-Number | L60010 7402 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |