{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number | 8 pcs. | |
| Writing colour | yellow; grey; red | |
| Writing material | graphite | |
| Suitable for material | glass; metal; paper; plastic; stone; wood | |
| Characteristics | non-permanent; wipe-proof | |
| Weight | 30 g | |
| Content | set | |
| Type of product | refill |
| Article number | 56036646 | |
| EAN / GTIN | 4022668012931 | |
| Manufacturer number | 56036646 | |
| L-Number | L60010 7243 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |