Locksmith angle 750mm 380mm

Article no.: 56036018
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of short arm 380 mm
Width of short arm 30 mm
Thickness of short arm 5 mm
Length of long arm 750 mm
Width of long arm 30 mm
Thickness of long arm 5 mm
Type of product workshop square
Material steel
Material thickness 5 mm
Surface galvanised
Weight 1.25 kg
Standard works standard

Identification & Classification

Article number 56036018
EAN / GTIN 4022668360186
Manufacturer number 56036018
L-Number L60010 7120
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Without stop
  • Made of steel; Galvanised surface
  • For simple straightening and scribing work in metalworking, tinsmithing, etc.

Feature:

  • Thickness: 5
  • Leg length 2: 380 mm
  • Leg length 1: 750 mm
  • Length mm (L): 750 mm
  • Weight: 1250g
  • Width mm (b): 380 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart