{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | hexagon | |
| With collar | yes | |
| Thread size d1 | M10 | |
| Drive profile | external hexagon | |
| Unit for width across flats | metric | |
| Width across flats s | 17 mm | |
| Surface | black | |
| Arbor design | Partial thread | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | M | |
| Material | steel |
| Article number | 56035521 | |
| EAN / GTIN | 4022668355212 | |
| Manufacturer number | 56035521 | |
| L-Number | L60010 8019 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |