Round-hole shears L.265mm Cutting side R

Article no.: 56034040
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) no
Type of product special shears
Cutting edge length 40 mm
Scissors features stainless steel
Handle feature 2-component handle
Material stainless steel (INOX)
Surface bright finish
Overall length 265 mm
Content single part

Identification & Classification

Article number 56034040
EAN / GTIN 4022668340409
Manufacturer number 56034040
L-Number L60010 7728
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Round moulded cutting edges, particularly suitable for circular cuts
  • Cutting edge quality stainless steel, hardness min. 59 HRC
  • Leg fastening with screw
  • Handles with plastic coating

Feature:

  • Cutting edge length: 40 mm
  • Sheet width: 0.8 mm
  • Sheet metal thickness: 1.0 mm
  • Cutting side: R
  • Length mm (L): 265 mm
  • Weight: 540g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart