Tin snips Berlin shape for straight cuts L.300mm Cutting side R

Article no.: 56034018
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Quality and test seal none
ESD protected area (EPA) no
Type of product snips
Application type right-hand
Cutter shape straight
Cutting edge length 79 mm
Suitable for thickness Metal
Max. material thickness, metal 1 mm
Overall length 300 mm
Material of handle plastic
Content single part

Identification & Classification

Article number 56034018
EAN / GTIN 4022668340188
Manufacturer number 56034018
L-Number L60010 6750
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Cutting edge quality Quality steel, hardness min. 56 HRC
  • Right-hand cutting
  • Leg fastening with screw
  • Handles with plastic coating

Feature:

  • Cutting edge length: 79 mm
  • Sheet width: 0.8 mm
  • Sheet metal thickness: 1.0 mm
  • Cutting side: R
  • Length mm (L): 300 mm
  • Weight: 725g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart