{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Oil | suitable | |
| Air | suitable | |
| Cutter diameter, min. | 12 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Product designation (type) | N | |
| Tool material | HSS | |
| Weight | 88 g | |
| Cutting direction | right-hand cutting | |
| Standard | DIN 338 | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill |
| Article number | 56031045 | |
| EAN / GTIN | 4022668310457 | |
| Manufacturer number | 56031045 | |
| L-Number | L60010 7311 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |