{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of cutting edge | 24 mm | |
| Content | single part | |
| Type of product | chisel | |
| Type of striking head | annealed | |
| Overall length | 250 mm | |
| Standard | DIN 7254 | |
| Surface | painted | |
| Material | chrome vanadium air hardening steel | |
| Total weight | 400 g |
| Article number | 56030100 | |
| EAN / GTIN | 4022668301004 | |
| Manufacturer number | 56030100 | |
| L-Number | L60010 7533 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |