Painter’s spatula 50mm

Article no.: 56022350
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product painter’s trowel
Material, handle wood
Width of tool blade 50 mm
Overall length 205 mm
Weight 60 g
Standard DIN 7216
Handle handle

Identification & Classification

Article number 56022350
EAN / GTIN 4022668223504
Manufacturer number 56022350
L-Number L60010 6903
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • DIN 7216
  • With oval wooden handle
  • Flexible, sharpened blade

Feature:

  • Blade width: 50 mm
  • Length mm (L): 205 mm
  • Weight: 60g
  • Width mm (b): 50 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart