{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Bolzenschneider Universal | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Position of jaws | straight | |
| Suitable for | round steel (max. 800 N/mm²,19 HRC) | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Characteristics | with over-expansion guard | |
| Material | steel | |
| Surface | chrome-plated; powder-coated | |
| Manufacturing processes | forged | |
| Overall length L | 760 mm |
| Article number | 56020004 | |
| EAN / GTIN | 4022668200048 | |
| Manufacturer number | 56020004 | |
| L-Number | L60010 4553 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |