Test pump 60bar 12l f.thread 1/2″mm

Article no.: 56015630
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tank volume 12 l
Hose length 1.5 m
Type of product test pump
Pressure max. 60 bar
Material Metal; plastic
Weight 9 kg

Identification & Classification

Article number 56015630
EAN / GTIN 4022668008422
Manufacturer number 56015630
L-Number L60010 7168
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • For reliable leak testing of water pipes
  • Test pressure up to 60 bar
  • 12 l storage tank made of INOX, also safe for aggressive test media
  • Suitable for filling solar systems
  • Durable brass test plunger
  • Connection ½″

Feature:

  • Capacity: 12 l
  • for threads: 1/2 inch
  • Operating pressure: 60 bar
  • Weight: 9000g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart