{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | adjustable | |
| Min. usable height N | 35 mm | |
| Max. usable height N | 105 mm | |
| Double-sided end stop | yes | |
| Weight | 0.2 kg | |
| Type of product | backstop |
| Article number | 56014720 | |
| EAN / GTIN | 4022668013891 | |
| Manufacturer number | 56014720 | |
| L-Number | L60010 6689 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |