Pipe cleaning shaft inner diameter 8 mm

Article no.: 56013790
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cleaning device

Identification & Classification

Article number 56013790
EAN / GTIN 4022668008392
Manufacturer number 56013790
L-Number L60010 7360
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Small blockages are literally cleared in no time at all
  • Difficult cases can be ″tackled″ with adjustable screwdrivers or drills
  • Housing made of glass fibre reinforced plastic
  • Complete with 8 mm x 7.5 m phosphatised culling spiral
  • For manual and machine drive, with quick-release chuck
  • Only use manual and machine operation in clockwise rotation!

Feature:

  • Tube diameter inside (mm): 8
  • L [m]: 7.5 m
  • Weight: 2840g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart