Tap cutter in box D.3/8″; 1/2 inch; 3/4″ and 1″ D.9,525; 12.7; 19.05 and 25.4 mm

Article no.: 56013302
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tap

Identification & Classification

Article number 56013302
EAN / GTIN 4022668133025
Manufacturer number 56013302
L-Number L60010 7860
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • With cylindrically stepped threaded mount
  • Adjustable milling pressure
  • Interchangeable milling cutters

Feature:

  • Diameter (inch): 3/8 inch; 1/2 inch; 3/4″ and 1 ″
  • Diameter (mm): 9.525; 12.7; 19.05 and 25.4 mm
  • Weight: 340g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart