Inside-outside deburrer min.D.8mm max.D.35mm

Article no.: 56013236
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 1
Variant pipe deburrer
Blade can be rotated yes
Material stainless steel
Suitable for steel
Min. diameter of pipe 8 mm
Max. diameter of pipe 35
Content single part
Type of product deburrer

Identification & Classification

Article number 56013236
EAN / GTIN 4022668010432
Manufacturer number 56013236
L-Number L60010 6598
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Particularly high-quality professional version with aluminium body
  • For stainless steel pipes, steel pipes, copper, brass, aluminium and plastic pipes
  • Extremely many deburring edges for inside and outside = very effective and durable

Feature:

  • Tube diameter min. (mm): 8 mm
  • Max. pipe diameter (mm): 35 mm
  • Weight: 210g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart