{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Silver grey | |
| Width | 60 mm | |
| Length | 500 mm | |
| Handle features | ergonomic | |
| Overall length | 500 mm | |
| Colour | grey | |
| Type of product | Ratchet | |
| Drive | handle | |
| Output drive | Square profile | |
| Telescopic function | no | |
| Surface of tool | matt chrome-plated | |
| Content | single part |
| Article number | 56013180 | |
| EAN / GTIN | 4022668131809 | |
| Manufacturer number | 56013180 | |
| L-Number | L60010 7799 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |