{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | straight | |
| With ratchet function | yes | |
| Manufacturing process | drop forged | |
| Type of handle | standard handle | |
| Width across flats, for hexagon head screws | 17 mm; 19 mm | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Overall length L | 210 mm | |
| Drive | handle | |
| Output drive | for hexagon head screws; for hexagon head screws |
| Article number | 56013119 | |
| EAN / GTIN | 4022668131199 | |
| Manufacturer number | 56013119 | |
| L-Number | L60010 6764 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |