{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | Bending machine | |
| For max. pipe nominal diameter | 6 mm | |
| Max. bending angle | 180 degrees | |
| Max. bending radius | 11 mm | |
| Weight | 0.32 kg |
| Article number | 56013094 | |
| EAN / GTIN | 4022668130949 | |
| Manufacturer number | 56013094 | |
| L-Number | L60010 6606 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |